28810078 - PERLE SYSTEMS - DT-LAN-CAT.6+ - | Anixter
28810078 | PERLE SYSTEMS

PERLE SYSTEMS | 28810078 | DT-LAN-CAT.6+ - surge protection device for Ethernet Transmission speeds up to 10G, dual RJ45

  • Manufacturer # 28810078
  • Anixter #960213
Type: SURGE PROTECTOR
Description

A protective adapter to be inserted into the data line for the protection of LAN interfaces and the RJ45 cable.

Features
  • Surge Protection Device for Data Line Interfaces
  • Protection for data interfaces
  • Reliable transmission speeds up to 10 Gbps
  • Protective adapter for eight signal paths via RJ45 connector (including PoE+)
  • Suitable for category 6 high-speed data networksÔn be installed in a control cabinet by removing the ground connection adapter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items