288ZV7-14101D20 - CORNING - 288-F SST ULTRA | Anixter
288ZV7-14101D20 | CORNING

CORNING | 288ZV7-14101D20 | 288-F SST ULTRA RIBBON RISER GEL FREE CLEAR CURVE XB 0.4 BLUE JACKET

  • Manufacturer # 288ZV7-14101D20
  • Anixter #484397
All-Dielectric: YES
Armored: NO
Cable Type: RIBBON
Fiber Count: 288
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Rodent Protected: NO
Self-Support: NO
Features
  • Easy Identification
  • Excellent Mass Splicing Yields
  • Rugged and Durable
  • Easily Fits in 1.25" Diameter Inner Duct
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items