2902443 | DOW CORNING

DOW CORNING | 2902443 | DOW CORNING PLUMBA FLUE RED 310ML

  • Manufacturer # 2902443
  • Anixter #ASSERT1M3100901
Application Method: GUN APPLIED
Capacity: 310ML
Category: HIGH TEMPERATURE SEALANTS
Color: RED
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - RTV HIGH TEMPERATURE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items