291497 - KLINGSPOR - 180 X 22.2MM 40G CONVEX | Anixter
291497 | KLINGSPOR

KLINGSPOR | 291497 | 180 X 22.2MM 40G CONVEX FLAPDISC ZIR KLINGSPOR SMT656 291497

  • Manufacturer # 291497
  • Anixter #ABDIFCM1800G40004
Category: FLAP DISCS
Diameter: 180MM
Grit / Grade: 40 GRIT
Length: NONE
Material: ZIRCONIUM
Product Type: DISC - FLAP - CONVEX
Spindle / Bore: 22.2MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items