2922 | KLINGSPOR

KLINGSPOR | 2922 | 125MM X 6MM X 22MM INOX D/CENTRE S/ST GRINDING DISC KLINGSPOR 2922

  • Manufacturer # 2922
  • Anixter #ABDIGDM1250M60005
Category: GRINDING DISCS
Diameter: 125MM
Length: NONE
Material: INOX
Product Type: DISC - GRINDING - DEPRESSED CENTRE
Spindle / Bore: 22.2MM
Width / Thickness: 6MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items