2923 | KLINGSPOR

KLINGSPOR | 2923 | 115 x 6 x 22.2mm INOX Depressed Centre Grinding Disc Soft Bond - A24NSUPRA

  • Manufacturer # 2923
  • Anixter #ABDIGDM1150M60000
Category: GRINDING DISCS
Diameter: 115MM
Grit / Grade: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - GRINDING - DEPRESSED CENTRE
Special Attribute 1: BOND - SOFT
Spindle / Bore: 22.2MM
Width / Thickness: 6MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items