29524 0101000 | BELDEN

BELDEN | 29524 0101000 | 8-3C STR TNC XLP +3 #12 BC GRD DUAL CT SHD PVC JKT BLK 1KV 90C VFD

  • Manufacturer # 29524 0101000
  • Anixter #3ACD-0803-1KV-B
Amps per Conductor: 55
Approx. Wt. lb./1,000 ft.: 375
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG/kcmil: 8
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.046
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 3
No. of Strands: 7/16
Nom. O.D. (in.): 0.660
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.070
Product Type: VFD
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Description

1000V UL Flexible Motor Supply Cable. 3 - 8 AWG stranded (7x16) tinned copper circuit conductors plus (3) symmetrical bare copper ground wires, XLPE insulation, two spiral copper tape shields (100% Coverage), sun- and oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items