29999 | ITW POLYMERS EUROPE

ITW POLYMERS EUROPE | 29999 | DEVCON MIXING NOZZLE 29999

  • Manufacturer # 29999
  • Anixter #HTAAMN051
Category: CARTRIDGES, NOZZLES AND CAPS
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: APPLICATOR - ADHESIVE - MIXER NOZZLE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items