2L28026 | BELDEN

BELDEN | 2L28026 | 28-26C 1MM STR TNC PVC UL2651 300V 105C GRY RIBBON ROHS

  • Manufacturer # 2L28026
  • Anixter #B2L28026
FLAT/RIBBON CABLES (Y/N): NO, THIS IS NOT FLAT CABLE
Jacketed: CABLE HAS NO JACKET
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Description

Gray Ribbon 2L280XX Series. Belden's 1.00mm pitch gray ribbon cable was designed for the disk drive market where the 2.00mm IDC connector is widely used.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items