2L28050 008H100 - BELDEN - 28-50C 1MM STR | Anixter
2L28050 008H100 | BELDEN

BELDEN | 2L28050 008H100 | 28-50C 1MM STR TNC PVC UL2651 300V 105C Gray Ribbon

  • Manufacturer # 2L28050 008H100
  • Anixter #B2L28050-100
Conductor Count: 50 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
No. of Conductors: 50
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Span "B": 1.929 .012
Width "A": 1.965 .012
Description

Belden^s 1.00mm pitch gray ribbon cable was designed for the disk drive market where the 2.00mm IDC connector is widely used.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items