Select Country and Language Europe, Middle East & Africa / English
Change Country
2P-U/7 | PATCHSEE

PATCHSEE | 2P-U/7 | 2-Pair UTP Patchcord, PhonePatch, RJ45 Connectors, For Telephony, With Optical Fiber Identification, 2.1m, Pack of 12

  • Manufacturer # 2P-U/7
  • Anixter #310659
Color: BLACK
Connector Type: RJ11 TO RJ11
Lengths: 2.1 M : 6.89 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

PhonePatch : RJ45 2 pair patch cords (36-45) for PABX application only, 7ft

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items