3-101023-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 3-101023-1 | MT-RJ FTTD PANEL 24

  • Manufacturer # 3-101023-1
  • Anixter #309228
Connector Type: MT-RJ
Fiber Count: 24
MT-RJ Fusion Splice Technology Splicing Possible: No
MT-RJ Quick Termination - Panel Jack: Yes
MT-RJ Quick Termination - Workstation Jack: No
Style: Switzerland
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items