3-1553311-9 | COMMSCOPE

COMMSCOPE | 3-1553311-9 | 12-Fiber 50 m OM3 Tight Buffer Riser 3.2/1.2 Db/Km 1500/500 Mhz*Km Aqua Jacket

  • Manufacturer # 3-1553311-9
  • Anixter #371-AMPOM3-TBD-12
Armored: NO
Cable O.D. (in.): 0.24
Cable O.D. (mm): 6.0
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 45
Max. Tensile Load Long Term. N: 198
Min. Bend Radius Installation (cm): 12.8
Min. Bend Radius Installation (in.): 5.0
Min. Bend Radius Long Term (cm): 6.3
Min. Bend Radius Long Term (in.): 2.5
No. of Fibers: 12
Features
  • Suitable for horizontal and intrabuilding backbone cabling and for direct termination in multi-user outlets
  • Suitable for direct termination with epoxy/polish type, LightCrimp, LightCrimp Plus, and MT-RJ connectors
  • High-performance single-mode and multimode fibers meet all industry performance standards
  • Strippable 900 µm, tight-buffer coating allows for easy connectorization
  • ANSI/TIA color-coded fibers for easy identification
  • Hybrid cables provide a built-in upgrade for future applications that will require single-mode fibers
  • UL and C(UL) Listed OFNR (riser)
  • Designed and tested in accordance with ANSI/TIA-568-B, Telcordia GR409-CORE, IEC 793-1/794-1, IECA-596 and ISO/IEC 11801:2000
Specifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Operation/Application.Application: Indoor
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Environmental.Operating Temperature (C [F]): -20 +70 [-4 +158]
  • Industry Standards.Agency/Standard: ANSI/ICEA S-83-596, ANSI/TIA-568, Telcordia GR-409-CORE
  • Termination Features.Fiber Type (Micron): OM3 50/125
  • Configuration Features.Cable Buffering: Tight Buffered
  • Body Features.Cable Color: Aqua
  • Body Features.Number of Fibers: 12
  • Body Features.Nominal Weight (kg/km): 37
  • Conditions for Usage.Minimum Overfilled Launch Bandwidth @ 1300nm (MHz*km): 500
  • Body Features.Nominal Outside Diameter (mm [in]): 6.00 [0.2362]
  • Conditions for Usage.Max Attenuation @ 850nm (dB/km): 3.2
  • Body Features.Long Term Bend Radius (mm [in]): 64 [2.5]
  • Body Features.Installation Tensile Strength (Newton [lbf]): 660.0 [150]
  • Conditions for Usage.Minimum 10Gb Ethernet Transmission Distance @ 850nm (M): 300
  • Body Features.Long Term Tensile Strength (Newton [lbf]): 198.0 [45]
  • Configuration Features.Nominal Weight (lbs/1000ft): 25
  • Contact Features.Installation Bend Radius (mm [in]): 128.00 [5.000]
  • Conditions for Usage.Minimum Overfilled Launch Bandwidth @ 850nm (MHz*km): 1500
  • Conditions for Usage.Minimum Effective Modal Bandwidth @ 850nm (MHz*km): 2000
  • Body Features.Cable Construction: 1 x 12
  • Conditions for Usage.Max Attenuation @ 1300nm (dB/km): 1.5
  • Conditions for Usage.Installation Temperature (C [F]): -10 +60 [14 140]
  • Industry Standards.Applicable Fiber Specification: IEC 60793-2-10 A1a.2, TIA-492AAAC
  • Environmental.Storage Temperature (C [F]): -40 +70 [-40 +158]
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 22
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items