3-342-10-1-2 | BAHCO

BAHCO | 3-342-10-1-2 | BAHCO 3-342-10-1-2 10" BASTARDMILLENICUT FILE C/W ERGO HANDLE

  • Manufacturer # 3-342-10-1-2
  • Anixter #HTFIMIM2500002
Category: FILES
Drive / Blade: FILE - FLAT
Grade: CUT - BASTARD
Height / Depth: 23MM
Length: 250MM
Material: STEEL
Product Type: FILE - MILLENICUT
Size / Capacity: NONE
Width / Diameter: 5.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items