Select Country and Language Europe, Middle East & Africa / English
Change Country
3-520132-2 | TE-ENERGY

TE-ENERGY | 3-520132-2 | Ultra-Fast Receptacles & Tabs; Terminal Type: Receptacle Proprietary Name: Ultra-Fast Receptacle Style: Flag Mating Area Interface Dimensions: 6.35 x 0.81 mm Brass Material

  • Manufacturer # 3-520132-2
  • Anixter #300068
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Product Type Features.CSA File Number: LR7189
  • Body Features.Fully Insulated: Yes
  • Product Type Features.Receptacle Style: Flag
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Non-Insulation Support
  • Body Features.Wire Range (mm [AWG]): 1.25-2.00 [16-14]
  • Product Type Features.Terminal Type: Receptacle
  • Product Type Features.Insulation Diameter (mm [in]): 4.69 [.185] Max.
  • Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
  • Product Type Features.Material: Brass
  • Product Type Features.Proprietary Name: Ultra-Fast
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items