Select Country and Language Europe, Middle East & Africa / English
Change Country
300.200.216 | P GERRATT LTD

P GERRATT LTD | 300.200.216 | 25MM PURE BRISTLE WOOD HANDLE SASH BRUSH

  • Manufacturer # 300.200.216
  • Anixter #SMPBRSM250000
Category: BRUSHES
Color / Finish: BLACK
Diameter: 25MM
Length: NONE
Product Type: PAINT & DECOR - BRUSH - SASH
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items