Select Country and Language Europe, Middle East & Africa / English
Change Country
30011 | ITW POLYMERS EUROPE

ITW POLYMERS EUROPE | 30011 | PLEXUS PNEUMATIC APPLICATOR GUN 380ML

  • Manufacturer # 30011
  • Anixter #HTAASTL3800000
Category: APPLICATOR GUNS
Height / Depth: NONE
Length: NO LENGTH
Product Type: APPLICATOR - ADHESIVE - STRUCTURAL / 2 PART
Size / Capacity: 380ML
Special Attribute 1: POWER INPUT - PNEUMATIC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items