Select Country and Language Europe, Middle East & Africa / English
Change Country
3007011 | COGNIMATICS AB

COGNIMATICS AB | 3007011 | TrueView Random Inspection, Aimed at reducing internal theft by randomly selecting staff members for inspection

  • Manufacturer # 3007011
  • Anixter #599673
Software: SINGLE VMS LICENSE
Type: SOFTWARE
Description

"The TrueView Random Inspection application detects in real-time when someone is leaving the premises, and randomly determines if the person should be scheduled for inspection or not. The selection of individuals to be inspected is completely done at random, eliminating any bias in a delicate situation which in turn reduces employee discomfort.


TrueView Random Inspection offers a cost efficient, scalable, and easy-to-install tool for performing random inspections. It is a powerful stand-alone aplication, embedded directly in standard IP cameras. The complete solution is easily installed in an existing local area network and configuration can be done at any physical location using a standard web based interface. The installation can be done b y local staff with basic network experience."

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items