30092-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 30092-703 | MCS Master Cabling Section; 6"W x 7'H x 7.88"D; Black

  • Manufacturer # 30092-703
  • Anixter #236173
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The MCS(TM) Master Cabling Section virtually eliminates the need for horizontal cable managers by providing frequent 1 RMU spacing of the cable guides that aligns precisely with the rack spacing, providing an effortless transition of cable into the MCS .

Features
  • Patented cable guide fingers at 1U intervals for easy management of patch cords
  • UL 94V-0 fire-rated composite materials for use in plenum areas
  • Sturdy, reversible aluminum SwitchGate door/cover with handle included
  • 288 to 1,052 Cat 5e Cable capacity (with 40% fill) per side
  • Edge-protected pass-through ports and vertical slots to secure cable with optional Saf-T-Grip straps on double-sided versions
  • Preassembled for easy installation and a more cohesive appearance
  • Riveted and bolted, aluminum and plastic construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items