Select Country and Language Europe, Middle East & Africa / English
Change Country
3010B SL 100/24 RVAR | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 3010B SL 100/24 RVAR | 3010B Category 3 U/UTP Cable, low smoke zero halogen, slate jacket, 100 pair count, variable length, reel

  • Manufacturer # 3010B SL 100/24 RVAR | 760010918
  • Anixter #CMZ-10024MAX-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items