3010B SL 25/24 RVAR | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 3010B SL 25/24 RVAR | Cable, 24 AWG, 25 Pair, unshielded twisted pair communications riser cable solid bare copper Conductor Cat 3 Polyolefin, Low Smoke Zero Halogen gray jacket comes on reel Systimax comcode: 760010900

  • Manufacturer # 3010B SL 25/24 RVAR | 760010900
  • Anixter #CMZ-02524MAX-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items