Select Country and Language Europe, Middle East & Africa / English
Change Country
30131-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 30131-719 | Universal Horizontal Cable Manager-Single Sided; 19.25"W x 5.22'H; Black

  • Manufacturer # 30131-719
  • Anixter #247661
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Provides an attractive and highly functional horizontal pathway for patch cords and multimedia applications using coax, copper and fiber optic cables. Patch cords may also be routed to the back of the rack through the flanged pass-through slot. After routing the cables or cords, simply snap-on the hinged cover for a clean, professional appearance.

Features
  • Extra-wide and contoured cable guide fingers, spaced 1.75 Inch (44.5 mm) apart, separate and organize patch cords for quick and easy moves, adds and changes
  • Cable guides are offset to ensure proper bending radii of patch cables, even hooded patch cables
  • Snap-on covers are easy to use and open 180 Degree up or down with adjacent installation
  • Covers and panel have a black powder-coat textured finish, reducing fingerprints and smudges
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items