Select Country and Language Europe, Middle East & Africa / English
Change Country
30200020 | ORTRONICS

ORTRONICS | 30200020 | 300-pair 110 Field Termination Block Kit with back panels

  • Manufacturer # 30200020
  • Anixter #173864
Category: CATEGORY 5E
Color: IVORY
Conn. Block: 4-Pair
Dimensions H x W x D (in.): 24 x 8.5 x 6.25
Family: 110 BLOCK
Market Name: NETCLEAR
No. of Pairs Connecting Blocks: 4
Number of Pairs: 300
Pairs Terminated: 300
Pairs: 300
Sub Family: 110 BLOCK
Terminal Block: FT
Terminal Blocks Prod. Code: 110-PB2-300FT
Termination: 110
Type Wiring Blocks: P
Vendor No.: 30200020

300-pair 110 Block Kit with back panel includes three 100-pair blocks without legs, 300-pair back panel, three jumper troughs, 60 110C4 and 12 110C5 connecting blocks, label designation, and rivets (110-PB2-300FT).

  • Complete kit, 300-pair capacity
  • Terminates 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Supplied field designation strips
  • Supports consolidation point applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items