Select Country and Language Europe, Middle East & Africa / English
Change Country
30200022 | ORTRONICS

ORTRONICS | 30200022 | 110 Wiring Block, 300-pair without legs, 8.5" x 10.79" x 1.4"

  • Manufacturer # 30200022
  • Anixter #173820
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 300
Termination: 110

300-pair 110 Wiring Block without legs can be used with three-, four-, and five-pair connecting blocks (clips) for field termination (clips and designation sold separately).

  • Standard 110 footprint
  • High density
  • Color-coded tips are pointed
  • Low profile
  • Supports consolidation point applications
  • Flexible and versatile
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items