30200026 | ORTRONICS

ORTRONICS | 30200026 | 900-pair 110 Field Termination Kit with back panel

  • Manufacturer # 30200026
  • Anixter #173879
Category: CATEGORY 5E
Color: IVORY
Conn. Block: 4-Pair
Dimensions H x W x D (in.): 59 x 8.5 x 6.25
No. of Pairs Connecting Blocks: 4
Number of Pairs: 900
Pairs Terminated: 900
Pairs: 900
Terminal Block: FT
Terminal Blocks Prod. Code: 110-PB2-900FT
Termination: 110
Type Wiring Blocks: P
Description

900-pair 110 Block Kit with back panel includes nine 100-pair blocks without legs, 900-pair back panel, nine jumper troughs, 180-110C4 & 36 -110C5 connecting blocks, label designation, and rivets (110-PB2-900 ft).

Features
  • Complete kit, 900-pair capacity
  • Terminates using 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Supplied field designation strips
  • Supports consolidation point applications
Specifications
  • Depth Metric: 20.65mmWidth Metric: 21.59mm
  • Height USA: 61.42 in.Height Metric: 156.00mm
  • Pair Count: 900
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items