30200132 - ORTRONICS - 110 Backboard Channel | Anixter
30200132 | ORTRONICS

ORTRONICS | 30200132 | 110 Backboard Channel for 900-pair

  • Manufacturer # 30200132
  • Anixter #391374
Frame Mounting: SINGLE-SIDED
Pair Capacity: 900
Termination Type: 110 BLOCK
Description

110 Backboard Channel for 900-pair cross connect field accepts 100-pair blocks and troughs without legs, 8.5" W x 8.125" D x 62.625" H.

This part has been discontinued by supplier.

Features
  • 900-pair cabling capacity: Ideal for midsize installations with all the benefits of a large cross connect field and room for future expansion. Rear and side access with bottom cable tray: More management options for cables, cords and cross connect wire. Standard 110 mounting: Compatible with industry standards 16 gauge steel construction: Sturdy and durable. Supports optional vertical cable trough: Complete cable management solution.
Specifications
  • Depth Metric: 206 mmWidth Metric: 216 mm
  • Height USA: 62.625 in.
  • Mounting Hardware Included: 70300030-Rivet, 20700021-Grounding Kit, 110, with crews, 70100129-Mscrew, 10-32x5/8" Pan, Phil. HD, 70100119-Screw, #12x5/8" self-thread, Type B, 70100120-Washer, #12 Star (external tooth), 70100002-Nut, Hex, 10-32x3/8", STL, Zinc
  • Height Metric: 1591 mmAttach 100-pair blocks and troughs to panel with rivets, bottom tray to panel with washers and screws, grounding bar to bottom tray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items