30200139 | ORTRONICS

ORTRONICS | 30200139 | 110 Jumper Trough without legs, 8.5" W x 2.69" H x 2.69" D

  • Manufacturer # 30200139
  • Anixter #524233
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Cable Mgt Mounting: HORIZONTAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

Jumper Troughs without legs can be used between 110 wiring blocks for horizontal routing of patch cords or cross connect wiring.

Features
  • Provides cable management between 110 wiring blocks without legs
Specifications
  • Depth Metric: 68 mmWidth Metric: 216 mm
  • Height USA: 2.69 in.Height Metric: 68 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items