Select Country and Language Europe, Middle East & Africa / English
Change Country
30200145 | ORTRONICS

ORTRONICS | 30200145 | 110 Wiring Block, 100-pair with legs, 10.72" x 3.59" x 3.25"

  • Manufacturer # 30200145
  • Anixter #196929
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 100
Termination: 110
Description

100-pair 110 Wiring Block with legs can be used with three-, four-, and five-pair connecting blocks (clips) for field termination (clips and designation sold separately)

Features
  • Standard 110 footprint
  • High density
  • Color-coded tips are pointed
  • Legs
  • Supports consolidation point applications
  • Flexible and versatile
Specifications
  • Depth Metric: 83 mmWidth Metric: 272 mm
  • Height USA: 3.59 in.Height Metric: 91 mm
  • Pair Count: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items