Select Country and Language Europe, Middle East & Africa / English
Change Country
302003253 | ORTRONICS

ORTRONICS | 302003253 | 200-pair 19" Rack Mount 110 Field Termination Block/Panel Kit (110C5)

  • Manufacturer # 302003253
  • Anixter #209320
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 200
Termination: 110
Description

200-pair 19" Rack Mount 110 Field Termination Block/Panel Kit includes two 100-pair 110 blocks without legs, 50-110C5 connecting blocks, two jumper troughs, and designation.

Features
  • Complete 200-pair 19" rack mount kit with troughs
  • Terminates using 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Jumper troughs for horizontal management
  • Designation identifies field function
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items