30203461 | ORTRONICS

ORTRONICS | 30203461 | 300-pair 110 Field Termination Kit with back panel with 110C5s

  • Manufacturer # 30203461
  • Anixter #173863
Category: CATEGORY 5E
Color: IVORY
Conn. Block: 5-Pair
No. of Pairs Connecting Blocks: 5
Number of Pairs: 300
Pairs Terminated: 300
Pairs: 300
Terminal Blocks Prod. Code: 110-PA2-300FT
Termination: 110
Type Wiring Blocks: P
Description

300-pair 110 Block Kit with back panel includes three 100-pair blocks without legs, 300-pair back panel, three jumper troughs, 60-110C5 connecting blocks, label designation, and rivets (110-PA2-300 ft).

Features
  • Complete kit, 300-pair capacity
  • Terminates using 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Supplied field designation strips
  • Supports consolidation point applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items