30203506 | ORTRONICS

ORTRONICS | 30203506 | 100-pair 110 Field Termination Block Kit with 110C4s

  • Manufacturer # 30203506
  • Anixter #173869
Category: CATEGORY 5E
Color: IVORY
Conn. Block: 4-Pair
Dimensions H x W x D (in.): 3.625 x 10.75 x 3.25
Family: 110 BLOCK
Market Name: NETCLEAR
No. of Pairs Connecting Blocks: 4
Number of Pairs: 100
Pairs Terminated: 100
Pairs: 100
Sub Family: 110 BLOCK
Terminal Block: FT
Terminal Blocks Prod. Code: 110-AB2-100FT
Termination: 110
Type Wiring Blocks: A
Description

100-pair 110 Field Terminated Block Kit includes 100-pair 110 block with legs, four 110C5 & 20 110C4 connecting blocks, and designation (110AB2-100 ft)

Features
  • Complete kit, 100-pair capacity
  • Terminates using 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Supplied field designation strips
  • Supports consolidation point applications
Specifications
  • Depth Metric: 8.48mmWidth Metric: 27.20mm
  • Height USA: 3.57 in.Height Metric: 9.06mm
  • Pair Count: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items