3047S - BELDEN - 16-4T PLTC STR BC XLPE | Anixter
3047S | BELDEN

BELDEN | 3047S | 16-4T PLTC STR BC XLPE IND+O/AFOIL SHD LSZH JKT 90C 300V E1

  • Manufacturer # 3047S
  • Anixter #B3047S
Armor: NO
Conductor Count: 4 TRIAD
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacketing Material: LOW SMOKE ZERO HALOGEN
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple Type: CHROMEL/CONSTANTAN TYPE E
Thermocouple: YES
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items