Select Country and Language Europe, Middle East & Africa / English
Change Country
30508820 | BOSTIK

BOSTIK | 30508820 | EVODE PRIMER 9252 1LTR

  • Manufacturer # 30508820
  • Anixter #ASPRIM1L100905
Application Method: BRUSHABLE
Capacity: 1L
Category: PRIMERS
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: PRIMER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items