Select Country and Language Europe, Middle East & Africa / English
Change Country
30600166 | ORTRONICS

ORTRONICS | 30600166 | 900-pair Rack Mount Panel with trough - 110D Frame

  • Manufacturer # 30600166
  • Anixter #250631
Color: BLACK
Type: PANELS
Description

900-pair Rack Mount Panel with Trough - 110 D frame, 14.54" H x .50" D x 34.25" W (9 rack units - 7 rack units, mounting).

Features
  • High density: Up to 900 pairs in 7 rack units on the 110D frame.
  • Rear entry: Ideal for main distribution, centralized station equipment or PBX applications.
  • Bottom troughs: Additional management and routing of the patch cords and cross connect wire.
  • 16 gauge steel construction: Sturdy and durable.
  • Versatile: Accepts three 300-pair blocks or any combination of up to nine 100-pair blocks or jumper troughs with legs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items