Select Country and Language Europe, Middle East & Africa / English
Change Country
30600167 | ORTRONICS

ORTRONICS | 30600167 | 200-pair 19" x 3.5" Rack Mount Panel without 110 blocks

  • Manufacturer # 30600167
  • Anixter #222729
Color: BLACK
Type: PANELS
Description

200-pair 19" Rack Mount Unloaded 110 Panel Kit accepts two 100-pair 110 blocks without legs, or two jumper troughs, 3.5" H x 19" W (2 rack units).

Features
  • Rear cable entry openings: Allows the separation of horizontal and patch cables or cross connect wire. Aluminum one piece construction: Sturdy and lightweight. High density, low profile: Optimum use of rack space. Includes all hardware to mount blocks, troughs and panel to rack: No additional hardware makes ordering simple.
Specifications
  • Depth Metric: 13 mmWidth Metric: 483 mm
  • Height USA: 3.50 in.
  • Mounting Hardware Included: Patch Panel Mounting Screw Package, 70300030-Rivet
  • Height Metric: 89 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items