30630 - 3M - 115MM X 225MM P240 3M 334U | Anixter
30630 | 3M

3M | 30630 | 115MM X 225MM P240 3M 334U HOOKIT PURPLE + MULTIHOLE

  • Manufacturer # 30630
  • Anixter #ABSHVEM1150G240001
Category: SHEETS
Diameter: NONE
Grit / Grade: 240 GRIT
Length: 225MM
Material: ALUMINUM OXIDE
Product Type: SHEET - VELCRO
Spindle / Bore: NONE
Width / Thickness: 115MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items