30643 - 3M - 70MM X 127MM P240 3M 334U | Anixter
30643 | 3M

3M | 30643 | 70MM X 127MM P240 3M 334U HOOKIT + PURPLE MULTIHOLE

  • Manufacturer # 30643
  • Anixter #ABSHVEM700G240000
Category: SHEETS
Diameter: NONE
Grit / Grade: 240 GRIT
Length: 127MM
Material: ALUMINUM OXIDE
Product Type: SHEET - VELCRO
Spindle / Bore: NONE
Width / Thickness: 70MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items