Select Country and Language Europe, Middle East & Africa / English
Change Country
3071004AWHW1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 3071004AWHW1000 | 23-4P SOL BC HDPE/LSOH WHITE GIGASPEED 1000FT BOX 550MHZ RATED 107987950

  • Manufacturer # 3071004AWHW1000 | 107987950
  • Anixter #CMH-00424MAX-7U
Category: CATEGORY 5E
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items