Select Country and Language Europe, Middle East & Africa / English
Change Country
3073/2 | ALPHA WIRE

ALPHA WIRE | 3073/2 | UL1015 20 10STR TNC PVC BLACK UL AWM CSA TR-64 105C 300V ROHS

  • Manufacturer # 3073/2
  • Anixter #EL-21132
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 10 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
UL Style: UL TYPE AWM, STYLE 1015
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items