3076ENH.001000 | BELDEN

BELDEN | 3076ENH.001000 | 18-1P STR TC PO INS FOIL SCN WHTE & BLK CORES LSNH BLUE JKTFIELDBUS TYPE A IS

  • Manufacturer # 3076ENH.001000
  • Anixter #B3076ENH-06
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLUE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items