3076ENH | BELDEN

BELDEN | 3076ENH | CABLE, 18 AWG, 1 PAIR, STRANDED TINNED COPPER POLYOLEFIN, LOW SMOKE ZERO HALOGEN OVERALL ALUMINUM MYLAR WITH DRAIN WIRE ORANGE JACKET 100 OHM DATABUS CABLE SP-50

  • Manufacturer # 3076ENH
  • Anixter #B3076E-LSNH
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PO-POLYOLEFIN
Jacketing Material: LOW SMOKE ZERO HALOGEN
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items