3079ANH | BELDEN

BELDEN | 3079ANH | 22-2C SOLID BC FPE/LSNH FOIL TC BRAID SHIELD VIOLET JKT 300V PROFIBUS DP

  • Manufacturer # 3079ANH
  • Anixter #B3079A-LSNH
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: UL LISTED ART 725 CLASS 2
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items