Select Country and Language Europe, Middle East & Africa / English
Change Country
30800009 | FLUKE NETWORKS

FLUKE NETWORKS | 30800009 | TS30 test set with ABN

  • Manufacturer # 30800009 | 2328041
  • Anixter #196269
Speaker: NO
Type: BUTT SET
Features
  • High impedance monitor mode
  • Automatic regulation of speech levels
  • Tone and pulse operation
  • Last number redial in tone and pulse modes
  • RainSafe weather protection for use in extreme weather conditions
  • Hook flash button
  • Fully functional with either line polarity
  • Audible electronic ringer for call backs
  • High current and over voltage protection
  • High impact polycarbonate case
  • Field replaceable spring-loaded belt clip
  • Hearing aid compatible receiver
  • Transmitter mute switch
  • Talk and monitor modes
  • Ergonomic design
  • Lightweight unit is easily transported
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items