30811676 - BOSTIK - EVODE CLEANER NO 3 5LTR | Anixter
30811676 | BOSTIK

BOSTIK | 30811676 | EVODE CLEANER NO 3 5LTR

  • Manufacturer # 30811676
  • Anixter #ASCLEA1L500006
Application Method: BRUSHABLE
Capacity: 5L
Category: ADHESIVE CLEANER
Color: CLEAR
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: CLEANER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items