30812363 | BOSTIK

BOSTIK | 30812363 | EVODE IMPACT ADHESIVE 30GM TUBE

  • Manufacturer # 30812363
  • Anixter #ASADSB1G320900
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 32G
Category: SOLVENT BASED ADHESIVES
Color: TAN
Container Type: TUBE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - SOLVENT BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - POLYCHLOROPRENE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items