30812388 - BOSTIK - BOSTIK 2402 POLYCHLOR | Anixter
30812388 | BOSTIK

BOSTIK | 30812388 | BOSTIK 2402 POLYCHLOR ADH 1LTR

  • Manufacturer # 30812388
  • Anixter #ASADSB2L100901
Application Method: BRUSHABLE
Capacity: 1L
Category: SOLVENT BASED ADHESIVES
Container Type: TIN
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - SOLVENT BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - POLYCHLOROPRENE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items