30812788 - BOSTIK - EVODE RESIN 168 WATER | Anixter
30812788 | BOSTIK

BOSTIK | 30812788 | EVODE RESIN 168 WATER BASED ADH 25LTR

  • Manufacturer # 30812788
  • Anixter #ASADWB1L2500100
Application Method: SPREADABLE
Capacity: 25L
Category: WATER BASED ADHESIVES
Color: WHITE
Container Type: KEG
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - WATER BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items