3082A - BELDEN - 18AWG/1PR 15AWG/1PR STR TC | Anixter
3082A | BELDEN

BELDEN | 3082A | 18AWG/1PR 15AWG/1PR STR TC INDFOIL O/A TC BRD 65% LSNH/SWA/ LSNH BLK DEVICE BUS

  • Manufacturer # 3082A
  • Anixter #B3082A-LSNH-SWA
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items