3082ENH - BELDEN - 18AWG/1PR 15AWG/1PR STR | Anixter
3082ENH | BELDEN

BELDEN | 3082ENH | 18AWG/1PR 15AWG/1PR STR TC O/A TC BRAID 65%, PE CHROME LSOH DEVICE BUS CABL

  • Manufacturer # 3082ENH
  • Anixter #B3082ENH
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NEC CMG
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items