Select Country and Language Europe, Middle East & Africa / English
Change Country
3082K T5U1378 | BELDEN

BELDEN | 3082K T5U1378 | 16-4C TNC PVC FPE FLAT CABLE PVC JKT GRY CMG 75C 300V ROHS

  • Manufacturer # 3082K T5U1378
  • Anixter #B3082K
Conductor Count: 4 CONDUCTORS
Conductor Size: 16 GAUGE AWG
Construction: ROUNDED STANDARD FLAT
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Description

DeviceBus for ODVA DeviceNet. 16 AWG stranded (19x29) tinned copper conductors, PVC insulation (Power), FPE insulation (Data), unshielded, sunlight-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items